Shop ZINSSER
See all product information
Create Account
SureGrip Paste Activator, 32 Oz Spray
- Mfr # 2898
- Zoro # G122969817
product price:Â
$
7.45
/ea
Sold in multiples of 3 for
$22.35
Key Features
For Use With
Borders, Wallpaper
Full Cure
24 hr
Coverage
8-10 spools of 6" border or 1 double roll (55 sq.ft.) of wallpaper
Container Size
32 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2898
- Zoro #
- G122969817
- UPC #
- 47719028963
- Country of Origin
- United States
- For Use With
- Borders, Wallpaper
- Item
- Wallpaper Paste Activator
- Full Cure
- 24 hr
- Coverage
- 8-10 spools of 6" border or 1 double roll (55 sq.ft.) of wallpaper
- Color
- Clear
- Features
- No staining, No odor, Easy clean-up
- Application Method
- Spray
Dimensions
- Container Size
- 32 oz
Description
Zinsser SureGrip Spray-On Paste Activator is a ready-to-use solution designed to activate paste on all pre-pasted wallpaper and borders. It provides a quick, effective way to ensure proper adhesion on painted or primed surfaces. This convenient spray-on formula makes installation easier by delivering consistent coverage and reliable bonding. Ideal for both DIY projects and professional use, it enhances the performance of pre-pasted wallcoverings for smooth, long-lasting results.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.