WaterTite White Primer 1 gal
- Mfr # 05001
- Zoro # G505305553
product price:
$
83.79
/ea
Sold in multiples of 2 for
$167.58
Key Features
Color
White
Container Size
1 gal
Coverage Area
75/100 sq-ft/gal
Flash Point
43 deg C
Fragrance
Mild
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05001
- Zoro #
- G505305553
- UPC #
- 47719050018
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Color
- White
- Item
- Primer
- Coverage Area
- 75/100 sq-ft/gal
- Flash Point
- 43 deg C
- Fragrance
- Mild
Description
Zinsser WaterTite Mold & Mildew-Proof Waterproofing Paint is a two coat system designed to create a protective barrier for basements and other above/below grade areas. Fast drying formula offers superior strength to prevent water seepage and can be applied to wet or dry surfaces with non-yellowing durability. First coat application primes and seals the surface, then the second (topcoat) completes the sealing process to ensure protection against water intrusion and mildew growth on the paint film.
- • Guaranteed to stop up to 34 lbs of water pressure for 5 years
- • Ideal for interior/exterior above and below grade surfaces including concrete, stucco, cement, cinder block and other masonry
- • Ultra low odor, oil-based formula combines waterproofing resins and Portland cement for a smooth, non-gritty eggshell finish
- • Covers 75 sq. ft./gal. with first coat and 100 sq. ft./gal. with 2nd coat depending on surface porosity and application method; dries to the touch in 1 hour
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.