Zoro Homepage

Extension Cord, 1 Outlets, C14, C13, 3 ft

  • Mfr # 121 2622

  • Zoro # G303990203


product price: $29.59
/ea

Key Features

Number of Outlets
1
Plug Configuration
C13
Receptacle Configuration
C14
Power Indicator
No
Cord Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121 2622
Zoro #
G303990203
UPC #
826341006354
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
C13
Receptacle Configuration
C14
Power Indicator
No

Description

The rotating flat plug on this computer power cord makes it easy to plug into outlets partially blocked by racks or other furniture. The plug protrudes only 1/2 from the wall and sends the cord out at a 90-degree angle, making it easy to use an outlet that might be immediately behind a desk or cubicle wall. The plug at the other end is called an IEC C13 plug and matches to C14 sockets found on computers, servers, and some monitors and projectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.