Shop All Food Bags
Ziploc
Double Zipper Seal Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk500
Mfr # 682256
Zoro # G8764594
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polyethylene
- Bag Closure Type Zip Seal
- Width 7 in
- Length 7 1/2 in
- Thickness 1.75 mil
Product Information
Dimensions
Width | 7 in |
Length | 7 1/2 in |
Size | 1 qt |
Opening Size | 7" |
Seal Length | 7 1/2 in |
Usable Length | 7 1/2 in |
Usable Width | 7 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1.75 mil, Width 7 in, Length 7 1/2 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 7 1/2 in, Usable Length 7 1/2 in, Usable Width 7 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Orifice (55) (1008755)
- AMERICAN METALCRAFT 36 in Aluminum Ticket Holder (AOR36)
- OHIO STONEWARE 2GAL Crock Bristol (2436)
- HENNY PENNY Heater 208 Volt 1550W (45065-03)
- ZIPLOC Zipper Freezer Bags, 2 gal, 13" x 15", Clear, PK10, 10PK (665258)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 2.6 mil, Clear, Pk100 (682254)
- ZIPLOC Slide Seal Reclosable Bag 6-1/2" x 5-7/8", 1 mil, Clear, Pk500 (682255)
- ZIPLOC Zipper Seal Reclosable Bag 10-15/16" x 10-1/2", 1.75 mil, Clear, Pk250 (682257)
- ZIPLOC Ziploc 01132 10 Count; 2 Gallon - Jumbo Freezer Bags (862565)
- ZIPLOC Ziploc gal. Storage Bag, PK228 (00350)
- INTEPLAST GROUP Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000 (PB080418XH)
- Ziploc Food Bags