Shop ZIPLOC
See all product information
Create Account
Double Zipper Storage Bags, 2 gal, 1.75 mil, 15" x 13", Clear, PK100 PK
Mfr # 682253
Zoro # G100929413
product price: $40.65
/pk 100, $0.41/eaKey Features
Bag Material
Plastic
Color
Clear
Width
15"
Thickness
1.75 mil
Capacity
2 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
682253
Zoro #
G100929413
UPC #
-
Country of Origin
Thailand
Dimensions
Width
15"
Thickness
1.75 mil
Height
13"
Details
Bag Material
Plastic
Color
Clear
Capacity
2 gal
Closure
Zipper Lock
Bag Item
Bags
Material
Plastic
Features
Secure, Dual Zipper, Dispenser Package, Write-on Label
Standards
Kosher Certified
Load Capacity
2 gal
Application
Food Storage
Write on Surface
Yes
Bag Closure Type
Smooth Zipper
Description
Sturdy, disposable bags are easy to open and easy to fill. Their unique interlocking zipper seals securely; locks in freshness and protects foods from drying. Designed for saving space while storing food, portion control, food preparations and transportation. You can write on the labels for easy identification and date coding. Dispensing cartons are color-coded for kitchen organization. Bags are microwave safe and manufactured to meet FDA requirements.
- • Sealable, double-zipper food storage bags with two layer seal locks out air and keeps freshness in.
- • Write-on label for date and ID.
- • Microwave safe.
- • Store, protect and transport food and other items.
- • Manufactured to meet FDA requirements for food contact.
- • See, hear and feel the bag close from edge to edge.
- • Easy to open, easy to fill.
- • Sturdy, high-quality construction.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.