Shop ZIPLOC
See all product information
Resealable Sandwich Bags, 6.5" x 6", Clear, 500PK
Mfr # 373953
Zoro # G723334342
product price:Â $40.79
/pk 500, $0.08/eaKey Features
Food-Handling Use Scenario
Carry-from-Home Meals
Width
6.5 in
Bag Closure Type
Grip'nSeal Double Zipper
Commercial/Consumer Use
Consumer Use
Bag Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
373953
Zoro #
G723334342
UPC #
19800707620
Country of Origin
United States
Dimensions
Width
6.5 in
Height
6 in
Size
Sandwich
Thickness
1.2 mil
Details
Food-Handling Use Scenario
Carry-from-Home Meals
Bag Closure Type
Grip'nSeal Double Zipper
Commercial/Consumer Use
Consumer Use
Bag Material
Plastic
Color
Clear
Closure Type
Smooth Zipper
Description
Bags feature our Grip N Seal Technology. Our new triple system seal features an extended tab, easy grip texture and a double zipper. The extended tab and easy grip seal make it easier to open and close the bag, while the airtight zipper ensures that each plastic sandwich bag blocks out air for less wasted food and more money saved. High quality sandwich bags are easy to open and fill. Disposable for fast clean-up. Packaged in convenient self-dispensing cartons.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.