Shop ZIPLOC
See all product information
Slider Storage Bags, 1 gal, 9.5 in. x 10.56 in., Clear, PK9, 9PK
Mfr # 316489
Zoro # G305742213
product price:Â $164.99
/pk 9, $18.33/ea
Free Shipping & Returns
Key Features
Bag Material
Plastic
Color
Clear
Width
9.5"
Depth
2.63"
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
316489
Zoro #
G305742213
UPC #
-
Country of Origin
United States
Dimensions
Width
9.5"
Depth
2.63"
Height
10.56"
Details
Item
Bags
Bag Material
Plastic
Color
Clear
Material
Plastic
Closure
Zipper Lock
Bag Item
Bags
Load Capacity
1 gal
Capacity
1 gal
Application
Storage
Bag Closure Type
Slider
Description
Get unbeatable protection with Power Shield technology featuring an easy close slider and more durable film. Ziploc Brand Slider bags are strong enough to use again. Keep your food fresh with these slider bags. Each bag features a slider closure and an expandable bottom that opens into a flat base, helping the bag stay upright so it's easy to fill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.