Zoro Homepage

Single Heated Seat

  • Mfr # 69004

  • Zoro # G114915457


product price: $47.99
/ea

Key Features

Material
Nylon
Length
13 in
Width
15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69004
Zoro #
G114915457
UPC #
191693690040
Country of Origin
China

Dimensions

Length
13 in
Width
15 in

Details

Item
Heated Seat
Material
Nylon
Color
Black

Description

Never suffer a freezing stadium seat or a frigid tree stand again with the Single Heated Seat from Zippo Outdoor. Connect the plush, padded seat cushion to your favorite HeatBank device and enjoy steady warmth and comfort for your next outdoor event. Three heat settings, water-resistant construction and a power bank storage pocket add convenience and versatility while the adjustable strap can be used to secure it to an existing bench or chair.


  • •For use with any USB-compatible power source (not included); for optimal performance, use with Zippo HeatBank® 6, 6 Pro, 9s or 9s Plus models
  • •Durable, water-resistant nylon construction; includes handle, power bank pocket and adjustable hook-and-loop bench strap
  • •Three heat settings for adjustable warmth and comfort; up to 135°F operating temp
  • •Up to 6 hours of heat when using a 5200 mAh power source (not included)
  • •Adjustable strap can be used to secure it to an existing bench or chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.