
Laser Printer Label Sheet Sticker Paper - 0.8" W x 0.5" H , 540PK
Mfr # ZT-LSL-81-602-10
Zoro # G604202227
product price: $72.99
/pk 540, $0.14/eaKey Features
Material
Polyester
Width
0.8" Inch
Height
0.5" Inch
Shape
Rectangle
Color
White Printable Area
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZT-LSL-81-602-10
Zoro #
G604202227
UPC #
-
Country of Origin
United States
Dimensions
Width
0.8" Inch
Height
0.5" Inch
Overall Depth
8.5" Inch
Overall Length
11" Inch
Details
Material
Polyester
Shape
Rectangle
Color
White Printable Area
Legend
Blank
Adhesive
Yes
Features
UV inhibited labels
Application
Laser Printer
No. of Labels
54 Per Sheet
Item
Self-laminating LabelLaser Printer Sheet Labels
No. of labels
540
Description
ZipTape Laser Printer Sheet Labels are the ideal solution for all your printable label needs. These label sheets are letter sized, 8.5” x 11” inches, to fit in all standard printers, and can work with a template in Microsoft Word, PDF, or Excel formats. Importantly, these printable sticker papers are made with UV inhibited polyester which helps to prevent fading when in use outdoors and indoors. Using these A4 sticker papers, you can easily create fully customizable high-quality labels within minutes. You can completely customize the labels, including the colors, right on your computer and print them with using your laser printer. More, there is a clear wrap around the seal to self-laminate and slow the degradation of your prints and prolong the life of your labels. It is important to note that for these laser printer sticker papers, you should not use water-based inkjet printers and clear tail when applying. ZT Labels clear sticker papers are manufactured with the highest quality adhesive that will hold fast to envelopes, plastic, metal, gifts, cardboard, filing and organization, papers, tin, bulk mailing, packaging, labelling jars, pantry organization, and address labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.