Zoro Homepage

Carry Bag, Nylon, 23" H, 15" L, Black/Green

  • Mfr # ZSCB1

  • Zoro # G512845691


product price: $40.15
/ea

Key Features

Color
Black/Green
Material
Nylon
Width
11 in
Length
15 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCB1
Zoro #
G512845691
UPC #
641877700640
Country of Origin
China

Dimensions

Width
11 in
Length
15 in
Height
23 in
Thickness
1/2 in

Details

Item
Carry Bag
Color
Black/Green
Material
Nylon
Includes
Shoulder Strap
Product Type
Carry Bag
Compatible with Manufacturer Part Number
ZS10, ZS10D, ZS5, ZT10, ZT10D, ZT5
For Use With
Plastic Sheeting

Description

Carry Bag, Material Nylon, Height 23 in, Length 15 in, Width 11 in, Diameter Not Applicable, Color Black/Green, Includes Shoulder Strap, For Use With Plastic Sheeting, Compatible with Grainger Part Number 819MD0, 819MD1, 819MD2, 819MD3, 819MD4, 819MD5, Compatible with Manufacturer Part Number ZS10, ZS10D, ZS5, ZT10, ZT10D, ZT5, Product Type Carry Bag, Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.