Replacement Head/Plate Pack
Mfr # TPH1
Zoro # G4952717
product price:Â $25.59
/eaKey Features
Color
Black/Red
Length
5 3/4 in
Height
1 1/4 in
Width
3 1/4 in
Includes
Head and Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TPH1
Zoro #
G4952717
UPC #
641877100099
Country of Origin
China
Dimensions
Length
5 3/4 in
Height
1 1/4 in
Width
3 1/4 in
Details
Item
ZipWall Replacement Head/Plate Pack
Color
Black/Red
Includes
Head and Plate
For Use With
ZipWall Pole
Material
Plastic
Product Type
Non-Skid Plate
Description
ZipWall Replacement Head/Plate Pack, Material Plastic, Height 1 1/4 in, Length 5 3/4 in, Width 3 1/4 in, Color Black/Red, For Use With ZipWall Pole, Product Type Non-Skid Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.