Side Clamp, PK2
Mfr # SC2
Zoro # G4952631
product price:Â $71.29
/pk 2, $35.65/eaKey Features
Color
Red
Height
3 in
Length
9 1/2 in
Width
8 3/4 in
Includes
(2) Side Clamp Wall Mounts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SC2
Zoro #
G4952631
UPC #
641877304428
Country of Origin
China
Dimensions
Height
3 in
Length
9 1/2 in
Width
8 3/4 in
Details
Item
Side Clamp Wall Mount
Color
Red
Includes
(2) Side Clamp Wall Mounts
For Use With
FoamRail Tapeless Seals
Material
Polycarbonate
Product Type
Wall Mount
Description
Side Clamp Wall Mount, Material Polycarbonate, Height 3 in, Length 9 1/2 in, Width 8 3/4 in, Color Red, Includes (2) Side Clamp Wall Mounts, For Use With FoamRail Tapeless Seals, Product Type Wall Mount, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.