Standard SelfAdhesive Zipper, PK2
Mfr # AZ2
Zoro # G4953137
product price:Â $17.55
/pk 2, $8.78/eaKey Features
Color
Black
Height
8 1/2 in
Length
7 ft
Width
2 in
Includes
(2) 7 ft Self-Adhesive Zippers and (2) Flap Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AZ2
Zoro #
G4953137
UPC #
641877309089
Country of Origin
China
Dimensions
Height
8 1/2 in
Length
7 ft
Width
2 in
Details
Item
Zipwall Standard Self-Adhesive Zipper
Color
Black
Includes
(2) 7 ft Self-Adhesive Zippers and (2) Flap Hooks
Material
Fabric, Plastic
For Use With
Traffic Jobs
Product Type
Zipper
Adhesive Type
Self-Adhesive
Description
Zipwall Standard Self-Adhesive Zipper, Material Fabric, Plastic, Height 8 1/2 in, Length 7 ft, Width 2 in, Color Black, Includes Flap Hooks, For Use With Traffic Jobs, Adhesive Type Self-Adhesive, Product Type Zipper, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.