Side Pack Kit, With 3 Rail Bar

  • Mfr # SDPK

  • Zoro # G4957583


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Red
Length
37 3/4 in
Height
5 3/4 in
Width
9 in
Includes
(6) Side Clamps, (6) 3 ft FoamRail(tm) Tapeless Seals and (1) Carry Bag
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDPK
Zoro #
G4957583
UPC #
641877304503
Country of Origin
China

Dimensions

Length
37 3/4 in
Height
5 3/4 in
Width
9 in

Details

Item
ZipWall Side Pack Kit
Color
Black/Red
Includes
(6) Side Clamps, (6) 3 ft FoamRail(tm) Tapeless Seals and (1) Carry Bag
For Use With
Dust Barrier System
Material
Foam, Metal, Plastic
Product Type
Wall Mount Kit

Description

ZipWall Side Pack Kit, Material Foam, Metal, Plastic, Height 5 3/4 in, Length 37 3/4 in, Width 9 in, Color Black/Red, Includes Carry Bag, (6) 3 ft Foam Rail, (6) Side Clamps, Tapeless Seals, For Use With Dust Barrier System, Product Type Wall Mount Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.