Zoro Homepage

Circuit Breaker Finder, 80 to 300V AC

  • Mfr # 71263

  • Zoro # G1014987


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Voltage
80 to 300V AC
For Use With
Circuit Breaker Panel
Voltage Range
80 to 300V AC
Traces Wires in Walls
No
Traces Wires in Floors
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71263
Zoro #
G1014987
UPC #
042186701128
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
9V

Details

Item
Circuit Breaker Finder
Voltage
80 to 300V AC
For Use With
Circuit Breaker Panel
Voltage Range
80 to 300V AC
Traces Wires in Walls
No
Traces Wires in Floors
No
Locate Shorts
No
Traces Wires in Conduit
No
For Use On
Circuit Breaker Panel
Traces Wires in Non-Metalic Conduit
No
Display
LED
Breaker/Fuse Identification
Yes
Tracing Locations
Floors, Non-Metallic Conduit, Walls
Tracer Type
Circuit Tracers
For Circuit Type
Energized
Operating Frequency
50 to 60 Hz
Display Type
No Display
CAT Safety Rating
CAT III 300V
Display Screen Type
No Display
Testing Functions
Circuit Breaker Identification
Power Source
Battery
Alert Type
Audible, Visual
For Voltage Range
80 to 300V AC

Description

Circuit Breaker Finder, Alert Type Light, Sound, CAT Safety Rating CAT III 300V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 80 to 300V AC, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Tracing Locations Floors, Non-Metallic Conduit, Walls, Testing Functions Circuit Breaker Identification, Tracer Type Circuit Tracer Kit, Battery Size 9V, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.