Shop ZLEDLIGHTING
See all product information
Create Account
Emergency Back-up LED Driver
- Mfr # BL-EMRG-LED-15-1H
- Zoro # G723649842
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Initial Lumens
150 lm; 170 lm; 180 lm
Power Output - Maximum
15 W
Max. Bulb Watts
15 W
Brand and Series
Magnilumen Plus; ZLED Lighting
Ouput Constant
Constant Current
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL-EMRG-LED-15-1H
- Zoro #
- G723649842
- UPC #
- 707568830857
- Country of Origin
- China
Dimensions
- Height
- 1 1/2 in
- Length
- 7 7/16 in
- Width
- 1 1/8 in
Details
- Initial Lumens
- 150 lm; 170 lm; 180 lm
- Power Output - Maximum
- 15 W
- Max. Bulb Watts
- 15 W
- Brand and Series
- Magnilumen Plus; ZLED Lighting
- Ouput Constant
- Constant Current
- Number of Bulbs Supported
- 1, 2
- Standards
- Title 20 Rated, UL Listed
- Output Voltage
- 25V DC to 48V DC
- Battery Type
- Lithium Ion
- Input Voltage
- 120V AC, 277V AC
- Operating Amps @ 120V
- 10 mA
- Recharge Time
- 24 hr
- Wiring Connection
- Wiring Attached
- Max. Case Temp.
- 122 Degrees F
- Frequency
- 50/60 Hz
- Emergency Illumination Time
- 90 min
- Item
- Emergency Back-up LED Driver
Description
Magnilumen Plus; ZLED Lighting, Emergency Back-up LED Driver, Input Voltage 120/277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 15 W, Initial Lumens 150 lm; 170 lm; 180 lm, 90 min Emergency Illumination Time, 7 7/16 in Length, 1 1/8 in Width, 1 1/2 in Height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.