Shop ZMAC
See all product information
Create Account
14x30x3 VGF Return Air Grille Media Air Cleaner 6-month Merv 11 gasketed HVAC Air Filter
- Mfr # M1131430
- Zoro # G322187615
product price:Â
$
40.99
/ea
Sold in multiples of 3 for
$122.97
Key Features
Performance Rating
MERV 11
Frame or Header Material
Chipboard & Foam
Nominal Height
30 in
Nominal Width
14 in
Nominal Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1131430
- Zoro #
- G322187615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14x30x3
- Nominal Height
- 30 in
- Nominal Width
- 14 in
- Nominal Depth
- 3 in
Details
- Performance Rating
- MERV 11
- Frame or Header Material
- Chipboard & Foam
- Common Applications
- Return Air Grille Filer
- For Use With (Systems)
- HVAC units/Heating & Cooling
Description
14" x 30" x 3" ZMAC VGF Merv 11 three-inch deep pleated Media Air Cleaner for return air grilles. A replacement filter upgrade to your traditional one-inch filter to a better three-inch media air cleaner that provides much better air filtration and air flow. This is a top-hat style filter has a self-sealing flexible 3/4" foam gasket that eliminates dirty air bypass, a superior design to filters that use a rigid gasket. Our unique filter gasket fits into the one-inch filter slot with the excessive depth of the filter protruding in the duct system. The foam gasket holds the filter in place preventing the filter from settling (noise) when your HVAC system cycles on and off. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high efficiency. MERV 11 rated filters removes between 65% and 79% particle size ranges from 1 to 3 microns (which includes most dust and allergens) from the breathing air per ASHRAE 52.2 test results. Filter Last 6 months...Great to use in HVAC Contractor twice per year Preventive Maintenance programs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.