16x23x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16231
- Zoro # G024172957
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Height
23 in
Nominal Width
16 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16231
- Zoro #
- G024172957
- UPC #
- 810133783592
- Country of Origin
- United States
Dimensions
- Nominal Height
- 23 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 22-3/4 in
- Nominal Filter Size
- 16" x 23" x 1"
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.