
20X25X4 Merv 11 Media Air Cleaner Replacement HAVC 6-month Air Filter
Mfr # M114HC2025
Zoro # G322187608
product price:Â $17.55
/ea
Sold in multiples of 2 for $35.10
Key Features
For Use With (Systems)
HVAC units/Heating & Cooling
Nominal Depth
4 in
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 11
Frame or Header Material
Chipboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M114HC2025
Zoro #
G322187608
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
20 x 25 x 4 in
Nominal Depth
4 in
Nominal Width
20 in
Nominal Height
25 in
Details
For Use With (Systems)
HVAC units/Heating & Cooling
Common Applications
Whole Home Air Cleaner
Performance Rating
MERV 11
Frame or Header Material
Chipboard
Description
20" x 25" x 4" Merv 11 pleated four-inch air filter. This is a good filter replacement for Top Tech, Pro1IAQ, White Rodgers, and other systems needing 4" deep pleated filters. Our pleated filter offers MERV 11 rated efficiency, providing cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter delivers the lowest resistance, highest dust holding capacity and longest service life. Constructed with a synthetic media that delivers high efficiency. MERV 11 rated filters must average between 65% and 80% minimum removal efficiencies on the four particle size ranges from 1 to 3 microns in size per ASHRAE 52.2. Filter lasts 9 to 12 months. Actual Size: 19.3875" x 24.3875" x 3.6875"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.