
20X25X5 Merv 11 Media Air Cleaner Honeywell Replacement HVAC 6-month Air Filter
Mfr # M1152025
Zoro # G222187661
product price:Â $24.99
/ea
Sold in multiples of 2 for $49.98
Key Features
Nominal Width
20 in
Nominal Depth
5 in
Common Applications
Whole Home Air Cleaner
For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1152025
Zoro #
G222187661
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
20x25x5
Nominal Width
20 in
Nominal Depth
5 in
Nominal Height
25 in
Details
Common Applications
Whole Home Air Cleaner
For Use With (Systems)
HVAC units/Heating & Cooling
Frame or Header Material
Chipboard
Performance Rating
MERV 11
Description
20" X 25" X 5" Merv 11 Media Air Cleaner Honeywell Replacement Filter. Our Replacement Filter has 15% more Pleats than Honeywell OEM Filter. Replaces the popular Honeywell FC100A1037. This deep pleated Media Air Cleaner delivers MERV 11 rated filter efficiency, delivers the lowest pressure resistance/pressure drop, highest dust holding capacity, and longest service life, which provides cleaner air to breathe and improved HVAC system efficiency via cleaner components. This filter is constructed with a synthetic media that delivers high filtering efficiency. A MERV 11-rated Allergen filter captures 85% or better of particles between the sizes of 3.0 and 10 microns including dust, mold spores, allergens, pet dander and bacteria from sneezes and provides additional protection against smoke, smog, or automobile exhaust fumes that may seep in from the garage. Filter Last 9 to 12 months. Actual Filter size: 19.3875" x 24.3875" x 4.375"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.