1 33/64 X 2 1/4 X 1/8" FLAT WASHER HR LOW CARBON STEEL ZNYEL
- Mfr # 1840116
- Zoro # G322604075
product price:Â
$
0.59
/ea
Sold in multiples of 75 for
$44.25
Key Features
Material
Carbon Steel
Finish
Zinc Yellow
Outside Diameter
2-1/4 in
Inside Diameter
1-33/64 in
Color
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1840116
- Zoro #
- G322604075
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 2-1/4 in
- Inside Diameter
- 1-33/64 in
Details
- Item
- Washer
- Material
- Carbon Steel
- Finish
- Zinc Yellow
- Color
- Zinc Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.