1 3/4 - 5 HEAVY HEX SLOTTED NUT RIGHT HD GRADE 5 MED CARB STEEL BLACK OXIDE

  • Mfr # ZMG58123

  • Zoro # G822604025


product price:  $18.59
/ea
Sold in multiples of 2 for $37.18

Key Features

Material
Carbon Steel
Material Grade/Class
5
Finish
Black Oxide
Standards
SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZMG58123
Zoro #
G822604025
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1-3/4"-5

Details

Item
Heavy Slotted Hex Nut
Material
Carbon Steel
Material Grade/Class
5
Finish
Black Oxide
Standards
SAE J995

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.