Shop PRIME-LINE
See all product information
Create Account
Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 PK
- Mfr # 9094940
- Zoro # G400934742
product price:Â
$
7.15
/pk of 10, $0.72/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923 & ISO 898-2
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9094940
- Zoro #
- G400934742
- UPC #
- 49793749406
- Country of Origin
- China
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 6923 & ISO 898-2
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Number of Pieces
- 10
Dimensions
- Thread Size
- M10-1.50
Description
Flange nuts can help to save time by eliminating the need to use a separate nut and washer. The flange acts as a built in washer to distribute the load evenly. As with standard hex nuts, they can be installed using a wrench or socket set. Size: M10-1.50 Hex nut with built in washer or flange Flange operates like a washer to distribute load Screws onto a bolt, cap screw or threaded rod of the same thread size Flange nuts are six sided Thread Type: Coarse, Thread Class: 6H Specification(s) Met: DIN 6923 & ISO 898-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.