2 1/2 - 4 HEAVY HEX SLOTTED NUT RIGHT HD GRADE 5 MED CARB STEEL PLAIN

  • Mfr # ZMG58126

  • Zoro # G722604118


product price:  $54.75
/ea

Key Features

Material Grade/Class
5
Standards
SAE J995
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMG58126
Zoro #
G722604118
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
2-1/2"-4

Details

Material Grade/Class
5
Item
Heavy Slotted Hex Nut
Standards
SAE J995
Material
Carbon Steel
Finish
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.