3/4"-10 x 3" A307 Grade A Square Head Machine Bolt Low Carbon Steel Zinc Plated

  • Mfr # ZMG53059

  • Zoro # G722604217


product price:  $4.15
/ea
Sold in multiples of 9 for $37.35

Key Features

Fastener Length
3 in
Material
Carbon Steel
Finish
Zinc Clear
Standards
ASTM A307
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMG53059
Zoro #
G722604217
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
3 in
Size
3/4 in

Details

Material
Carbon Steel
Finish
Zinc Clear
Item
Square Head Machine Bolt
Standards
ASTM A307

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products