5/8 - 11 X 9" HEX HEAD CAP SCREW SAE GR 5 J429 ZNYEL

  • Mfr # 1016416

  • Zoro # G622603990


product price:  $2.69
/ea
Sold in multiples of 13 for $34.97

Key Features

Grade 5 Material Grade/Class
Fastener Length
9 in
Finish
Zinc Yellow
Material
Steel
Standards
SAE J429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016416
Zoro #
G622603990
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
9 in

Details

Material Grade/Class
Grade 5
Item
Hex Head Cap Screw
Finish
Zinc Yellow
Material
Steel
Standards
SAE J429

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.