
M10 - 1.5 X 25MM DIN 6921 HEX FLANGE SCREW 8.8 ZNYEL
Mfr # 1467140
Zoro # G722604101
product price:Â $0.15
/ea
Sold in multiples of 225 for $33.75
Key Features
Class 8.8 Material Grade/Class
Fastener Length
25 mm
Standards
DIN 6921
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1467140
Zoro #
G722604101
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
25 mm
Details
Material Grade/Class
Class 8.8
Standards
DIN 6921
Material
Steel
Item
Hex Flange Screw
Finish
Zinc Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.