M10 - 1.5 X 45MM ISO 4014 PT HEX HEAD CAP SCREW 10.9 ZNYEL

  • Mfr # 1492117

  • Zoro # G422604043


product price:  $0.20
/ea
Sold in multiples of 175 for $35.00

Key Features

Class 10.9 Material Grade/Class
Material
Steel
Finish
Zinc Yellow
Fastener Length
45 mm
Standards
ISO 4014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1492117
Zoro #
G422604043
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
45 mm

Details

Item
Hex Head Cap Screw
Material
Steel
Finish
Zinc Yellow
Material Grade/Class
Class 10.9
Standards
ISO 4014

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.