M14 - 2 X 80MM EN 1665 HEAVY HEX FLANGE SCREW 10.9 MAGNI 565 GREY

  • Mfr # 2019516

  • Zoro # G222604090


product price:  $2.49
/ea
Sold in multiples of 15 for $37.35

Key Features

Class 10.9 Material Grade/Class
Standards
EN 1665
Fastener Length
80 mm
Material
Steel
Finish
Magni 565 Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2019516
Zoro #
G222604090
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
80 mm

Details

Standards
EN 1665
Material Grade/Class
Class 10.9
Material
Steel
Item
Hex Flange Screw
Finish
Magni 565 Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.