
M24 - 3 X 60MM ISO 4017 FT HEX HEAD CAP SCREW 10.9 ZNYEL
Mfr # 1497151
Zoro # G122604220
product price: $2.15
/eaSold in multiples of 17 for $36.55
Key Features
Class 10.9 Material Grade/Class
Fastener Length
60 mm
Finish
Zinc Yellow
Standards
ISO 4017
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1497151
Zoro #
G122604220
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
60 mm
Details
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Standards
ISO 4017
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.