
M5-1.23x 20mm TORX PAN HEAD THREAD CUTTING SCREW TYPE 23 STEEL CASE HARD ZINC CLEAR
Mfr # 2028683
Zoro # G122604107
product price:Â $0.07
/ea
Sold in multiples of 475 for $33.25
Key Features
Pan Head
Material
Steel
Finish
Zinc Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2028683
Zoro #
G122604107
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
20 mm
Details
Head Type
Pan
Material
Steel
Item
Thread Cutting Screw
Finish
Zinc Clear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.