M6 - 1 X 70MM DIN 6921 FULLY THREADED HEX FLANGE SCREW 10.9 ZINC TRIVALENT YELLOW

  • Mfr # 2046650

  • Zoro # G922604116


product price:  $0.13
/ea
Sold in multiples of 300 for $39.00

Key Features

Class 10.9 Material Grade/Class
Fastener Length
70 mm
Material
Steel
Finish
Trivalent Zinc Yellow
Standards
DIN 6921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2046650
Zoro #
G922604116
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
70 mm

Details

Material
Steel
Finish
Trivalent Zinc Yellow
Standards
DIN 6921
Material Grade/Class
Class 10.9
Item
Hex Flange Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.