Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK
- Mfr # 0616DPO
- Zoro # G8547718
product price:Â
$
301.99
/pk of 6000, $0.05/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0616DPO
- Zoro #
- G8547718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Wood Screw
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
Description
Wood Screws,6-18X1 PHL OVL FUL/,PK6000, Package Quantity 6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.