M8 - 1.25 X 20MM ISO 4017 FT HEX HEAD CAP SCREW 8.8 MAGNI 565 GREY

  • Mfr # 1998137

  • Zoro # G622604225


product price:  $0.12
/ea
Sold in multiples of 300 for $36.00

Key Features

Class 8.8 Material Grade/Class
Finish
Magni 565 Gray
Material
Steel
Standards
ISO 4017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1998137
Zoro #
G622604225
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
20 mm

Details

Material Grade/Class
Class 8.8
Item
Hex Head Cap Screw
Finish
Magni 565 Gray
Material
Steel
Standards
ISO 4017

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.