
M8 - 1.25 X 30MM DIN 6921 HEX FLANGE SCREW 8.8 ZNYEL
Mfr # 1467070
Zoro # G122604268
product price:Â $0.11
/ea
Sold in multiples of 375 for $41.25
Key Features
Class 8.8 Material Grade/Class
Finish
Zinc Yellow
Fastener Length
30 mm
Standards
DIN 6921
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1467070
Zoro #
G122604268
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
30 mm
Details
Material Grade/Class
Class 8.8
Finish
Zinc Yellow
Standards
DIN 6921
Item
Hex Flange Screw
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.