Zoro Homepage

Sure-Lok Pan Length Divider - 15 3/4" L

  • Mfr # 2013975

  • Zoro # G322604037


product price: $0.99
/ea
Sold in multiples of 50 for $49.50

Key Features

Material
Plastic
Color
Clear
Overall Height
0.1 in
Finish
Clear
Size
2 x 15-3/4 x 0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013975
Zoro #
G322604037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.1 in
Overall Length
15-3/4 in
Size
2 x 15-3/4 x 0.1
Overall Width
2 in

Details

Material
Plastic
Color
Clear
Finish
Clear
Item
Storage Bin Divider

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.