Zoro Homepage

Sure-Lok Pan Width Divider - 5.18" W

  • Mfr # 2012141

  • Zoro # G022604214


product price: $0.79
/ea
Sold in multiples of 50 for $39.50

Key Features

Finish
Clear
Material
Plastic
Color
Clear
Overall Width
2 in
Size
2 x 5.18 x 0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012141
Zoro #
G022604214
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Size
2 x 5.18 x 0.1
Overall Length
5.18 in
Overall Height
0.1 in

Details

Finish
Clear
Material
Plastic
Color
Clear
Item
Storage Bin Divider

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.