
Sure-Lok Storage Pans - Black
Mfr # 2012441
Zoro # G822604148
product price: $1.99
/eaSold in multiples of 25 for $49.75
Key Features
Stackable
No
Overall Length
16.25 in
Overall Height
4 in
Material
Plastic
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012441
Zoro #
G822604148
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
16.25 in
Overall Height
4 in
Overall Width
5.25 in
Details
Stackable
No
Item
Storage Bin
Material
Plastic
Finish
Black
Nestable
Yes
Load Capacity
25 lbs
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.