Zoro Homepage

Sure-Lok Storage Pans - Blue

  • Mfr # 2012437

  • Zoro # G922604376


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Overall Width
5.25 in
Load Capacity
25 lbs
Nestable
Yes
Material
Plastic
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012437
Zoro #
G922604376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5.25 in
Overall Height
4 in
Overall Length
16.25 in

Details

Color
Blue
Load Capacity
25 lbs
Nestable
Yes
Material
Plastic
Finish
Blue
Item
Storage Bin
Stackable
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.