Zoro Homepage

Sure-Lok Storage Pans - Gray

  • Mfr # 2012443

  • Zoro # G322604198


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Nestable
Yes
Finish
Gray
Load Capacity
25 lbs
Overall Width
5.25 in
Overall Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012443
Zoro #
G322604198
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5.25 in
Overall Length
16.25 in
Overall Height
4 in

Details

Nestable
Yes
Item
Storage Bin
Finish
Gray
Load Capacity
25 lbs
Color
Gray
Material
Plastic
Stackable
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.