
Sure-Lok Storage Pans - Green
Mfr # 2012440
Zoro # G422604388
product price: $1.99
/eaSold in multiples of 25 for $49.75
Key Features
Overall Height
4 in
Overall Width
5.25 in
Overall Length
16.25 in
Load Capacity
25 lbs
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012440
Zoro #
G422604388
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
4 in
Overall Width
5.25 in
Overall Length
16.25 in
Details
Color
Green
Load Capacity
25 lbs
Item
Storage Bin
Material
Plastic
Stackable
No
Finish
Green
Nestable
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.