Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Lok Storage Pans - Orange

  • Mfr # 2012439

  • Zoro # G022604375


product price: $1.99
/ea
Sold in multiples of 25 for $49.75

Key Features

Stackable
No
Nestable
Yes
Load Capacity
25 lbs
Finish
Orange
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2012439
Zoro #
G022604375
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Width
5.25 in
Overall Length
16.25 in

Details

Stackable
No
Color
Orange
Nestable
Yes
Load Capacity
25 lbs
Finish
Orange
Item
Storage Bin
Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.