
Sure-Lok Storage Pans - Red
Mfr # 2012438
Zoro # G622604379
product price: $1.99
/eaSold in multiples of 25 for $49.75
Key Features
Nestable
Yes
Load Capacity
25 lbs
Stackable
No
Finish
Red
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012438
Zoro #
G622604379
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
5.25 in
Overall Length
16.25 in
Overall Height
4 in
Details
Nestable
Yes
Load Capacity
25 lbs
Stackable
No
Finish
Red
Color
Red
Material
Plastic
Item
Storage Bin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.