Zoro Homepage

1-1/2" Socket PVC Swing Check Valve

  • Mfr # 30-0100

  • Zoro # G2987512


product price: $41.25
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Compression x Solvent Weld
Connection
Socket
Body Material
PVC
Seal Material - Check Valves
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-0100
Zoro #
G2987512
UPC #
053514264482
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Width
8 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
12 in
Size
1 1/2"
Length
11 in
Overall Length
11 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
Compression x Solvent Weld
Connection
Socket
Body Material
PVC
Seal Material - Check Valves
Neoprene
Body Material - Valves
PVC
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
25 psi @ 130 Degrees F
Material of Construction
PVC
Max. Pressure
25 psi
Mechanism and Body Design
Inline Swing
Flow Design
Single
Max. Temp.
130 Degrees F
Seat Material - Check Valves
PVC
Flow
Full Flow
Item - Check Valves
Check Valve
Mounting Position
Vertical or Horizontal
Sub-Category
PVC
Application - Valves
Pumps
Full Flow - Valves
Yes
Max. Temp. - Valves
130 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Swing Check Valve
Connection Type - Check Valves
Compression x Solvent Weld
Seal Material
Neoprene Gasket and Flapper
Cracking Pressure
1 psi
Seat Material
PVC
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Ball/Check/Union
Connection Type - Side 1
Socket
Check Mechanism Material
PVC
Valve Body Style
Inline
Check Mechanism
Swing
Operating Temperature - Minimum
75 Degrees F
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
Not Rated
Connection Type - Side 2
Socket
Maximum Pressure - Operating
25 psi
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
130 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
For Media
Pumps
NSF Certifications for Food and Drinking Water
Not Rated
Silent Check
Standard

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Compression x Solvent Weld, Mounting Orientation Horizontal, Vertical, Seal Material Neoprene, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 25 psi @ 130 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Full Flow - Valves Yes, Application - Valves Pumps, Length 11 in, Width 8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.