1/2 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # 95-0001

  • Zoro # G2542318


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/2
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-0001
Zoro #
G2542318
UPC #
053514425104
Country of Origin
United States

Dimensions

Cord Length
15 ft
Max. Diameter Solids
1/2 in
Cord Length - Pumps
15 ft.
Manufacturers Warranty Length
5 yr
Width
7-7/8"
Height
12-1/8"
Length
10-1/8"
Diameter
7-7/8"
Min. Sump Pit Dia.
18 in
Body Dia.
7 7/8 in
Width at Widest Point
10 1/8 in
Discharge Dia.
1 1/2 in
Overall Height
12 1/8 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
7 7/8 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
1/2
Hz
60 Hz
Impeller Material
Thermoplastic
Max. Head
26 ft
Max. Temp.
130 Degrees F
Motor RPM
3450
Motor Type
Permanent Split Capacitor
Shaft Seal
Carbon/Ceramic
Voltage
115V
Phase
Single
Amps - Pumps
10.50
GPM of Water @ 25 Ft. of Head
5
Impeller Material - Pumps
Cast Iron
Thermal Protection
Auto
Item
Submersible Sump Pump
Outlet
1-1/2" FNPT
Off Point
2 1/2 in
Features
Viton Boot, LED Lighted Plug, Electronically Enhanced 2-Pole Switch, Non-Clog Vortex Impeller
GPM of Water @ 15 Ft. of Head
50
NEC Cord Designation
SJOW
Base Material
Cast Iron
Mechanical Seal
Carbon/Ceramic
Max. Liquid Temp.
130 Degrees F
Agency Compliance
cCSAus
Shaft Seal Material - Pumps
Buna-N, Carbon, Ceramic, Stainless Steel
Gauge/Conductor
18/3
Item - Sump Pumps
Submersible Sump Pump
Switch Type - Pumps
Integral
Bearing Type
Ball
Pump RPM
3450
GPM of Water @ 10 Ft. of Head
68
GPM of Water @ 20 Ft. of Head
28
Pump Body Material
Cast Iron
Duty
Intermittent
Voltage - Pumps
115VAC
GPM of Water @ 5 Ft. of Head
80
Alarm Included
No
Input Phase AC
1
Max. Head - Pumps
26 ft.
On Point
9 1/2 in
Handle
Yes
Application
Dewatering
Amps
10.5 A
Switch Actuation
Vertical Float
Duty Cycle
Continuous
RPM
3,450 RPM
Flow Rate @ 20 Ft. of Head
28 gpm
Discharge Standard
NPT
Phase - Pumps
Single
Body Material
Cast Iron
Flow Rate @ 15 Ft. of Head
50 gpm
Discharge Gender
Female
Switch Electrical Connection
Integral
Discharge
1 1/2 in FNPT
Flow Rate @ 10 Ft. of Head
68 gpm
Rated Voltage
115V AC
Flow Rate @ 5 Ft. of Head
80 gpm
Power Source
Corded Electric
Horsepower
1/2 hp
For Media Type
Clear Water
Operation
Automatic
Series
Model 95
For Industry
Residential
Flow Rate @ 10 ft of Head
68 gpm
Rotation Speed - Maximum
3,450 RPM
Impeller Design
Vortex
Shaft Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Volute Material
Cast Iron
Controls Included
No Controls Included
Requires Control Panel
No Control Panel Required
Current
10.5 A
Frequency
60 Hz
Flow Rate @ 30 ft of Head
0 gpm
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Installation
Submersible
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
26 ft
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
130 Degrees F
Standards
cCSAus

Description

Submersible Sump Pump, HP 1/2, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 10.5 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 1/2 in, On Point 9 1/2 in, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic, Stainless Steel, Flow Rate @ 5 Ft. of Head 80 gpm, Flow Rate @ 10 Ft. of Head 68 gpm, Flow Rate @ 15 Ft. of Head 50 gpm, Flow Rate @ 20 Ft. of Head 28 gpm, Max. Head 26 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.