Shop ZOELLER

1/2 HP 1-1/2" F Submersible Sump Pump 115V None

  • Mfr # 137-0002
  • Zoro # G2913775

product price: 
$
504.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2" F
Housing Material
Cast Iron or Bronze
HP
1/2
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
137-0002
Zoro #
G2913775
UPC #
053514093297
Country of Origin
United States

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Diameter
11-3/4"
Cord Length - Pumps
12 ft.
Max. Diameter Solids
5/8 in
Height
13"
Max. Dia. Solids
5/8"
Min. Sump Pit Dia.
18 in
Body Dia.
11 3/4 in
Discharge Dia.
1 1/2 in
Overall Height
13 in
Discharge Diameter
1 1/2 in
Body Diameter
11 3/4 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
5/8 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast Iron or Bronze
HP
1/2
Hz
60 Hz
Impeller Material
Bronze, Cast Iron
Max. Head
26 ft
Max. Temp.
130 Degrees F
Motor RPM
1725
Motor Type
Thermally Protected
Shaft Seal
Carbon/Ceramic
Voltage
115V
Phase
Single
Impeller Material - Pumps
Cast Iron
Switch Type - Pumps
No Switch Included
Switch Type
None
Alarm
No
Shaft Seal Material - Pumps
Carbon, Ceramic
Voltage - Pumps
120VAC
Base Material
Cast Iron
Alarm Included
No
Max. Liquid Temp.
130 Degrees F
Gauge/Conductor
18/3
GPM of Water @ 25 Ft. of Head
8
Item - Sump Pumps
Submersible Sump Pump
Mechanical Seal
CRB/CMC
Max. Head - Pumps
26 ft.
Pump Body Material
Cast Iron
Thermal Protection
Manual
Amps
10.7 A
GPM of Water @ 5 Ft. of Head
90
Amps - Pumps
10.70
NEC Cord Designation
SOW
Item
Submersible Sump Pump
GPM of Water @ 10 Ft. of Head
79
GPM of Water @ 15 Ft. of Head
58
GPM of Water @ 20 Ft. of Head
36
Discharge Gender
Female
RPM
1,725 RPM
Switch Electrical Connection
No Switch Included
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 15 Ft. of Head
58 gpm
Flow Rate @ 10 Ft. of Head
79 gpm
Flow Rate @ 5 Ft. of Head
90 gpm
Rated Voltage
115V AC
Discharge Standard
NPT
Duty Cycle
Continuous
Flow Rate @ 20 Ft. of Head
36 gpm
Discharge
1 1/2 in FNPT
Horsepower
1/2 hp
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Volute Material
Cast Iron
Requires Control Panel
Control Panel Required
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
For Media Type
Effluent Water
Flow Rate @ 40 ft of Head
0 gpm
Shaft Seal Material
Carbon/Ceramic
Feet of Head - Maximum
26 ft
Flow Rate @ 10 ft of Head
79 gpm
Rotation Speed - Maximum
1,725 RPM
Current
10.7 A
Shaft Seal Type
Single Mechanical
Flow Rate @ 20 ft of Head
36 gpm
Liquid Temperature - Maximum
130 Degrees F
Impeller Design
Vortex
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Submersible Sump Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Amps 10.7 A, Body Material Cast Iron, Impeller Material Bronze, Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 79 gpm, Flow Rate @ 15 Ft. of Head 58 gpm, Flow Rate @ 20 Ft. of Head 36 gpm, Max. Head 26 ft, Min. Sump Pit Dia. 18 in, Body Dia. 11 3/4 in, Overall Height 13 in, Cord Length 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.