Dtron 2 45/90 - On Demand Submersible Pump (115V)
- Mfr # 60195643
- Zoro # G823363136
product price:Â
$
1,186.99
/ea
Free Shipping & Returns
Key Features
Material
Technopolymer/304 SS
Length
24.05 in
Voltage
115V
For Use With
Water Boosting
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60195643
- Zoro #
- G823363136
- UPC #
- -
- Country of Origin
- Italy
- Material
- Technopolymer/304 SS
- Voltage
- 115V
- For Use With
- Water Boosting
- Color
- Green
- Features
- Submersible/ On Demand
- Application
- Boosting Water Pressure
Dimensions
- Length
- 24.05 in
- Height
- 7.28 in
- Width
- 25.13 in
Description
DTron 2 is a 7 in submersible, on-demand, electronic multi-impellers pump for clean water designed for use in wells and tanks. It can be used submerged, partially submerged or on the surface (with the appropriate accessory). It is suitable for use in domestic and residential environments for pressurization, rainwater reuse, gardening and irrigation activities. The pump can even be installed horizontally. The entire pump is classified IP 68. With the DOC68 accessory base (supplied separately), it becomes an IP 68 surface pump that can be used under the level of the water in the event of flooding. The expansion tank is integrated. No external expansion tank is required, although adding one could increase the life of the pump, as it limits the number of starts/stops and cycling if a leak in the pipe is present. TECHNICAL DATA 1.25 Female Threaded Outlet Flow rate maximum: 32.1 GPM (7.3 m3/h) Head up to: 147 ft (45 m) Maximum immersion depth: 49 ft (15 m) Type of pumped liquid: Clean, free from solid or abrasive substances, non-viscous, non-aggressive, non-crystallized and chemically neutral
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.