Shop ZOELLER
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
31-0091 30 x 18 in. Polyethylene Sewage Basin with Cover
- Mfr # 31-0091
- Zoro # G604064269
product price:Â
$
180.99
/ea
Key Features
Height
30 in
Width
21 in
Material of Construction
Polyethylene
Diameter
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-0091
- Zoro #
- G604064269
- UPC #
- 53514020668
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Width
- 21 in
- Diameter
- 18 in
Details
- Material of Construction
- Polyethylene
Description
Features
- 18" x 30" poly basin
- 12 gauge steel Simplex cover
- 2" vent through the cover
- 2" discharge through the cover
- Crush Proof: No
- Diameter: 18 in.
- Discharge: 2 in.
- Height: 30 in.
- IAPMO Listed: Yes
- Length: 21 in.
- Material: Plastic
- Material Type: Polyethylene
- Maximum Temperature: 130
- NSF Certified: No
- Product Type: Basin
- Temperature Range: Up to 130 Deg F
- UL Listed: No
- Width: 21 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.