Zoro Homepage

3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical

  • Mfr # 55-0001

  • Zoro # G3102425


product price: $2,026.99
/ea
Free Shipping & Returns

Key Features

Cord Length
9 ft
Discharge NPT
1-1/2" F
Housing Material
Cast Iron or Bronze
HP
3/10
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-0001
Zoro #
G3102425
UPC #
053514024031
Country of Origin
United States

Dimensions

Cord Length
9 ft
Max. Diameter Solids
1/2 in
Cord Length - Pumps
10 ft.
Max. Dia. Solids
1/2"
Diameter
10-3/32"
Height
10-1/16"
Manufacturers Warranty Length
1 yr
Min. Sump Pit Dia.
18 in
Body Dia.
10 3/32 in
Discharge Dia.
1 1/2 in
Overall Height
10 1/8 in
Solids Diameter - Maximum
1/2 in
Width at Widest Point
10 1/8 in
Body Diameter
10 1/8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast Iron or Bronze
HP
3/10
Hz
60 Hz
Impeller Material
Plastic/Metal
Max. Head
19 ft
Max. Temp.
130 Degrees F
Motor RPM
1550
Motor Type
Thermally Protected
Shaft Seal
Carbon/Ceramic
Voltage
115V
Phase
Single
Alarm
No
Item
Submersible Sump Pump
Thermal Protection
Auto
Gauge/Conductor
18/3
Switch Type
Vertical
Shaft Seal Material - Pumps
Carbon, Ceramic
Switch Type - Pumps
Vertical
Pump Body Material
Cast Bronze
Item - Sump Pumps
Submersible Sump Pump
Amps - Pumps
9.60
On Point
7 1/4 in
Impeller Material - Pumps
Polypropylene
Amps
9.6 A
NEC Cord Designation
SJTW
Alarm Included
No
Max. Head - Pumps
19 ft.
Max. Liquid Temp.
130 Degrees F
Off Point
3 in
Base Material
Polypropylene
GPM of Water @ 15 Ft. of Head
19
GPM of Water @ 5 Ft. of Head
43
Voltage - Pumps
120VAC
GPM of Water @ 10 Ft. of Head
34
Mechanical Seal
CRB/CMC
Application
Dewatering
Discharge Standard
NPT
Discharge Gender
Female
Flow Rate @ 5 Ft. of Head
43 gpm
RPM
1,550 RPM
Switch Electrical Connection
Integral
Switch Actuation
Vertical Float
Duty Cycle
Continuous
Discharge
1 1/2 in FNPT
Flow Rate @ 15 Ft. of Head
19 gpm
Flow Rate @ 10 Ft. of Head
34 gpm
Rated Voltage
115V AC
Body Material
Cast Bronze
Standards
cCSAus, UL Listed
Flow Rate @ 10 ft of Head
34 gpm
Rotation Speed - Maximum
1,550 RPM
Operation
Automatic
Motor Housing Material
Bronze
Includes Alarm
No Alarm Included
Volute Material
Bronze
For Media Type
Clear Water
Shaft Seal Type
Single Mechanical
Series
Model 55
Current
9.6 A
For Industry
Commercial, Residential
Installation
Submersible
Controls Included
No Controls Included
Flow Rate @ 30 ft of Head
0 gpm
Frequency
60 Hz
Liquid Temperature - Maximum
130 Degrees F
Impeller Design
Vortex
Feet of Head - Maximum
19 ft
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Shaft Seal Material
Carbon/Ceramic
Hazardous Location Class
Not Rated
Horsepower
3/10 hp

Description

Submersible Sump Pump, HP 3/10, Rated Voltage 115V AC, Hz 60 Hz, Amps 9.6 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 in, On Point 7 1/4 in, Body Material Cast Bronze, Impeller Material Plastic/Metal, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 43 gpm, Flow Rate @ 10 Ft. of Head 34 gpm, Flow Rate @ 15 Ft. of Head 19 gpm, Max. Head 19 ft, Min. Sump Pit Dia. 18 in, Body Dia. 10 3/32 in, Overall Height 10 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.