Zoro Homepage

3/10 hp HP 1-1/2 in 115V

  • Mfr # 63-0001

  • Zoro # G204085046


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2 in
Housing Material
Cast Iron
HP
3/10 hp
Impeller Material
Cast Iron, Non-clogging Vortex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-0001
Zoro #
G204085046
UPC #
053514377281
Country of Origin
China

Dimensions

Cord Length
10 ft
Length
10-1/4 in
Width
7-3/4 in
Height
10-1/4 in

Details

Discharge NPT
1-1/2 in
Housing Material
Cast Iron
HP
3/10 hp
Impeller Material
Cast Iron, Non-clogging Vortex
Max. Head
19.25 ft
Motor RPM
1550
Motor Type
Shaded Pole
Voltage
115V
Phase
1
Pump Body Material
Cast Iron
Standards
CSA Certified
Application
Sump, Effluent, Dewatering Pump
Amps
9.7 A
Flow Rate
43 gpm
End Connection
NPT
Discharge Configuration
Vertical

Description

The 63 series of submersible pumps is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater. Cast Iron models include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance! This attention to detail is an inherent feature of every pump in this series, making it one of the most reliable in the industry.

Features
  • Corrosion-resistant, powder coated epoxy finish
  • All Cast Iron construction
  • Viton outer switch boot
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • Watertight, neoprene square ring between motor and pump housing
  • Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve Bearings running in bath of oil
  • Entire unit pressure-tested after assembly
  • Carbon and Ceramic shaft seal
  • Maximum temperature for effluent or dewatering: 130 deg F (54 deg C)
  • Passes 1/2" (12 mm) spherical solids
  • 1-1/2" NPT discharge
  • No screens to clog
Specifications
  • Amperage Rating: 9.7 A
  • Bearing Type: Sleeve Bearing
  • Color: Green
  • Cord Type: 3-Wire
  • Finish: Powder Epoxy Coated
  • Float Material: Polypropylene
  • Voltage Rating: 115 VAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.